Shop SPECTRUM
See all product information
Create Account
Acetonitrile, Reagent, ACS, 4L, PK4
- Mfr # A1030-4LTGL97
- Zoro # G8031989
product price:Â
$
1,018.99
/pk of 4, $254.75/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shipping Restrictions
UN1648, Acetonitrile, 3, PG II
Chemical Formula
CH3CN
CAS Number
75-05-8
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1030-4LTGL97
- Zoro #
- G8031989
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetonitrile
- Form
- Liquid
- Shipping Restrictions
- UN1648, Acetonitrile, 3, PG II
- Chemical Formula
- CH3CN
- CAS Number
- 75-05-8
- Chemical Grade
- ACS
- Molecular Weight
- 41
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Acetonitrile
- Container Material
- Glass
- Volume
- 4 L
- REMOVE - Previous PI Node
- A
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Acetonitrile, Concentration Not Applicable, CAS Number 75-05-8, Molecular Weight 41, Chemical Formula CH3CN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1648, Acetonitrile, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.