Acetonitrile, Reagent, ACS, 500mL
- Mfr # A1030-500MLGL51
- Zoro # G8058972
product price:Â
$
88.49
/ea
Key Features
Form
Liquid
Molecular Weight
41
CAS Number
75-05-8
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1030-500MLGL51
- Zoro #
- G8058972
- UPC #
- -
- Country of Origin
- United States
- Item
- Acetonitrile
- Form
- Liquid
- Molecular Weight
- 41
- CAS Number
- 75-05-8
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1648, Acetonitrile, 3, PG II
- Chemical Container Type
- Bottle
- Chemical Formula
- CH3CN
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Acetonitrile
- Container Material
- Glass
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- A
- Volume
- 500 mL
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Acetonitrile, Concentration Not Applicable, CAS Number 75-05-8, Molecular Weight 41, Chemical Formula CH3CN, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1648, Acetonitrile, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.