Shop SPECTRUM
See all product information
Create Account
Benzene, Reagent, ACS-500mL, PK6
- Mfr # B1070-500MLGL-CS6
- Zoro # G7928389
product price:Â
$
439.99
/pk of 6, $73.33/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Shipping Restrictions
UN1114, Benzene, 3, PG II
Chemical Container Size
500 mL
Chemical Grade
ACS
Molecular Weight
78.11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1070-500MLGL-CS6
- Zoro #
- G7928389
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzene, Reagents, ACS
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1114, Benzene, 3, PG II
- Chemical Grade
- ACS
- Molecular Weight
- 78.11
- Chemical Container Material
- Amber Glass
- CAS Number
- 71-43-2
- Chemical Container Type
- Bottle
- Chemical Formula
- C6H6
- Special Information
- Possible Carcinogen
Dimensions
- Chemical Container Size
- 500 mL
Description
Benzene, Reagent, ACS, CAS Number 71-43-2, Molecular Weight 78.11, Chemical Formula C6H6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1114, Benzene, 3, PG II, Special Information Possible Carcinogen, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.