Shop SPECTRUM
See all product information
Create Account
Acid Iron (III) Sodium Salt, 500g, Poly
- Mfr # E1002-500GM
- Zoro # G7910152
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
CAS Number
15708-41-5
Chemical Grade
Lab
Chemical Formula
C10H12FeN2NaO8
Shelf Life
24 mo
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E1002-500GM
- Zoro #
- G7910152
- UPC #
- -
- Country of Origin
- United States
- Item
- Ethylenediaminetetraacetic Acid
- CAS Number
- 15708-41-5
- Chemical Grade
- Lab
- Chemical Formula
- C10H12FeN2NaO8
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Molecular Weight
- 367.05
- Concentration
- 100 %
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Product Type
- Ethylenediaminetetraacetic Acid
- Container Material
- Plastic
- Form
- Powder
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Quantity
- 500
- REMOVE - Previous PI Node
- E
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Ethylenediaminetetraacetic Acid, Concentration 100 Percent, CAS Number 15708-41-5, Molecular Weight 367.05, Chemical Formula C10H12FeN2NaO8, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.