Shop SPECTRUM
See all product information
Create Account
N-Nitroso-N-Methylurea, 5g, Amber Glass
- Mfr # N2939-5GM
- Zoro # G7961690
product price:Â
$
409.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2811, Toxic Solid, Organic, n.o.s. (N-Nitroso-N-Methylurea), 6.1, PG III
Chemical Container Type
Bottle
Chemical Container Size
5 g
CAS Number
684-93-5
Chemical Formula
C2H5N3O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2939-5GM
- Zoro #
- G7961690
- UPC #
- -
- Country of Origin
- United States
- Item
- N-Nitroso-N-Methylurea
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s. (N-Nitroso-N-Methylurea), 6.1, PG III
- Chemical Container Type
- Bottle
- CAS Number
- 684-93-5
- Chemical Formula
- C2H5N3O2
- Shelf Life
- 24 mo
- Molecular Weight
- 103.08
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 5 g
Description
N-Nitroso-N-Methylurea, Concentration 100 Percent, CAS Number 684-93-5, Molecular Weight 103.08, Chemical Formula C2H5N3O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s. (N-Nitroso-N-Methylurea), 6.1, PG III
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.