Acrylamide, Ultrapur, Elctrophrss Grd, 500g
- Mfr # A1029-500GM
- Zoro # G8003751
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Special Information
Possible Carcinogen
Shipping Restrictions
UN2074, Acrylamide, Solid, 6.1, PG III
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
Purified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1029-500GM
- Zoro #
- G8003751
- UPC #
- -
- Country of Origin
- United States
- Item
- Acrylamide, Ultrapure, Electrophoresis Grade
- Special Information
- Possible Carcinogen
- Shipping Restrictions
- UN2074, Acrylamide, Solid, 6.1, PG III
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Purified
- Chemical Formula
- C3H5NO
- CAS Number
- 79-06-1
- Molecular Weight
- 71.08
- Chemical Container Type
- Bottle
- Container Material
- Poly
Dimensions
- Chemical Container Size
- 500 g
Description
Acrylamide, Ultrapure, Electrophoresis Grade, CAS Number 79-06-1, Molecular Weight 71.08, Chemical Formula C3H5NO, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Ultra Pure, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2074, Acrylamide, Solid, 6.1, PG III, Special Information Possible Carcinogen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.