Shop SPECTRUM
See all product information
Create Account
Arsenic Trioxide, Pwdr, Rgnt, ACS, 125g
- Mfr # A1340-125GM
- Zoro # G8008511
product price:Â
$
772.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
197.84
Chemical Formula
AS2O3
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1340-125GM
- Zoro #
- G8008511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 125 g
Details
- Item
- Arsenic Trioxide, Powder, Reagents, ACS
- Molecular Weight
- 197.84
- Chemical Formula
- AS2O3
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 1327-53-3
- Chemical Grade
- ACS
- Special Information
- Reductometric Standard Possible Carcinogen
- Shipping Restrictions
- UN1561, Arsenic Trioxide, 6.1, PG II
- Container Material
- Amber Glass
Description
Arsenic Trioxide, Powder, Reagents, ACS, CAS Number 1327-53-3, Molecular Weight 197.84, Chemical Formula AS2O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS Reagent, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1561, Arsenic Trioxide, 6.1, PG II, Special Information Reductometric Standard Possible Carcinogen
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.