Adenine, 25g, CAS 73-24-5, Amber Glass
- Mfr # AD105-25GM
- Zoro # G7976068
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
CAS Number
73-24-5
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
25 g
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD105-25GM
- Zoro #
- G7976068
- UPC #
- -
- Country of Origin
- United States
- Item
- Adenine
- CAS Number
- 73-24-5
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Concentration
- 100 %
- Chemical Formula
- C5H5N5
- Molecular Weight
- 135.14
- Shipping Restrictions
- UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 25 g
Description
Adenine, Concentration 100 Percent, CAS Number 73-24-5, Molecular Weight 135.14, Chemical Formula C5H5N5, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.