Shop SPECTRUM
See all product information
Create Account
Sorbic Acid, 100g
- Mfr # SO215-100GM06
- Zoro # G7923839
product price:Â
$
54.39
/ea
Key Features
Chemical Container Material
Amber Glass
Chemical Formula
C6H8O2
Chemical Grade
NF
Molecular Weight
112.13
CAS Number
110-44-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO215-100GM06
- Zoro #
- G7923839
- UPC #
- -
- Country of Origin
- United States
- Item
- Sorbic Acid
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H8O2
- Chemical Grade
- NF
- Molecular Weight
- 112.13
- CAS Number
- 110-44-1
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Sorbic Acid
- Form
- Powder
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Features
- Light Sensitive
- Special Information
- Light Sensitive
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 100 g
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 100
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Sorbic Acid, Concentration Not Applicable, CAS Number 110-44-1, Molecular Weight 112.13, Chemical Formula C6H8O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 100 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.