Aminobutyric Acid, C4H9NO2, 25g
- Mfr # A0282-25G
- Zoro # G8185173
product price:Â
$
46.79
/ea
Key Features
Calibration Certificate
No
Chemical Container Size
25 g
Chemical Formula
C4H9NO2
Chemical Container Material
Clear Glass
CAS Number
56-12-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0282-25G
- Zoro #
- G8185173
- UPC #
- -
- Country of Origin
- Japan
- Item
- Aminobutyric Acid
- Calibration Certificate
- No
- Chemical Formula
- C4H9NO2
- Chemical Container Material
- Clear Glass
- CAS Number
- 56-12-2
- Molecular Weight
- 103.12
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Non-Hazardous For Transportation
Dimensions
- Chemical Container Size
- 25 g
Description
Aminobutyric Acid, CAS Number 56-12-2, Molecular Weight 103.12, Chemical Formula C4H9NO2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Non-Hazardous For Transportation
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.