Shop SPECTRUM
See all product information
Create Account
Alanine, USP, 100g
- Mfr # A1253-100GM06
- Zoro # G7940733
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C3H7NO2
Molecular Weight
89.09
CAS Number
56-41-7
Chemical Grade
USP
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1253-100GM06
- Zoro #
- G7940733
- UPC #
- -
- Country of Origin
- United States
- Item
- Alanine, USP
- Chemical Formula
- C3H7NO2
- Molecular Weight
- 89.09
- CAS Number
- 56-41-7
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Shelf Life
- 48 mo
- Chemical Container Material
- Amber Glass
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
Alanine, USP, CAS Number 56-41-7, Molecular Weight F.W. 89.09, Chemical Formula C3H7NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.