Shop SPECTRUM
See all product information
Create Account
Aluminum Potassium Sulfate, 2.5kg
- Mfr # A1107-2.5KG13
- Zoro # G7935641
product price:
$
373.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
474.39
Chemical Formula
AlK(SO4)2¿12H2O
Chemical Grade
FCC
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1107-2.5KG13
- Zoro #
- G7935641
- UPC #
- -
- Country of Origin
- United States
- Item
- Aluminum Potassium Sulfate, Crystal, FCC
- Molecular Weight
- 474.39
- Chemical Formula
- AlK(SO4)2¿12H2O
- Chemical Grade
- FCC
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- CAS Number
- 7784-24-9
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- 21CFR Part 211 in FDA
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Aluminum Potassium Sulfate, Crystal, FCC, CAS Number 7784-24-9, Molecular Weight F.W. 474.39, Chemical Formula AlK(SO4)2�12H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.