Alpha-Benzoin Oxime, 100g, CAS 441-38-3
- Mfr # B2105-100GM
- Zoro # G7930251
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Chemical Container Material
Amber Glass
Special Information
Used for Spectrophotometric Determination of Cu (II), Pd (II), Pt (VI), Rh (III), and V (V)
Chemical Container Type
Bottle
Concentration
100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2105-100GM
- Zoro #
- G7930251
- UPC #
- -
- Country of Origin
- United States
- Item
- Alpha-Benzoin Oxime
- Chemical Container Material
- Amber Glass
- Special Information
- Used for Spectrophotometric Determination of Cu (II), Pd (II), Pt (VI), Rh (III), and V (V)
- Chemical Container Type
- Bottle
- Concentration
- 100 %
- Shelf Life
- 24 mo
- Molecular Weight
- 227.26
- CAS Number
- 441-38-3
- Chemical Formula
- C14H13NO2
- Chemical Grade
- Reagent
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 100 g
Description
Alpha-Benzoin Oxime, Concentration 100 Percent, CAS Number 441-38-3, Molecular Weight 227.26, Chemical Formula C14H13NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information Used for Spectrophotometric Determination of Cu (II), Pd (II), Pt (VI), Rh (III), and V (V)
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.