Anilino-1-naphthalenesulfonic Acid, 25g
- Mfr # A1297-25GM
- Zoro # G8022128
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C16H13NO3S
Molecular Weight
299.34
CAS Number
82-76-8
Shelf Life
24 mo
Concentration
100 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1297-25GM
- Zoro #
- G8022128
- UPC #
- -
- Country of Origin
- United States
- Item
- 8-Anilino-1-naphthalenesulfonic Acid
- Chemical Formula
- C16H13NO3S
- Molecular Weight
- 299.34
- CAS Number
- 82-76-8
- Shelf Life
- 24 mo
- Concentration
- 100 %
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 25 g
Description
8-Anilino-1-naphthalenesulfonic Acid, Concentration 100 Percent, CAS Number 82-76-8, Molecular Weight 299.34, Chemical Formula C16H13NO3S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.