Shop SPECTRUM
See all product information
Create Account
Alpha-Caryophllene, 5mL, Glass
- Mfr # C2990-5ML
- Zoro # G7991413
product price:Â
$
949.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Grade
Reagent
Concentration
93+%
Shelf Life
24 mo
Chemical Container Size
5 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2990-5ML
- Zoro #
- G7991413
- UPC #
- -
- Country of Origin
- United States
- Item
- Alpha-Caryophyllene
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Concentration
- 93+%
- Shelf Life
- 24 mo
- Molecular Weight
- 204.35
- Chemical Container Material
- Clear Glass
- CAS Number
- 6753-98-6
- Chemical Formula
- C15H24
- Container Material
- Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 5 mL
Description
Alpha-Caryophllene, 93+ Percent, Concentration 100 Percent, CAS Number 6753-98-6, Molecular Weight 204.35, Chemical Formula C15H24, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 mL, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.