Shop SPECTRUM
See all product information
Create Account
Aluminum Fluoride, Reagent, Powder, 500g
- Mfr # A1090-500GM10
- Zoro # G8087943
product price:
$
202.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
CAS Number
15098-87-0
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1090-500GM10
- Zoro #
- G8087943
- UPC #
- -
- Country of Origin
- United States
- Item
- Aluminum Fluoride,Reagents,Powder
- Chemical Container Material
- Plastic
- CAS Number
- 15098-87-0
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Molecular Weight
- 138.02
- Chemical Formula
- AlF3¿3H2O
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 500 g
Description
Aluminum Fluoride,Reagent,Powder, CAS Number 15098-87-0, Molecular Weight F.W. 138.02, Chemical Formula AlF3�3H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.