Shop SPECTRUM
See all product information
Create Account
Thioacetamide, Reagent, ACS, 500g
- Mfr # T1035-500GM10
- Zoro # G7933690
product price:Â
$
1,070.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
CAS Number
62-55-5
Chemical Container Material
Amber Glass
Molecular Weight
F.W. 75.13
Chemical Formula
C2H5NS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T1035-500GM10
- Zoro #
- G7933690
- UPC #
- -
- Country of Origin
- United States
- Item
- Thioacetamide, Reagents, ACS
- Chemical Container Type
- Bottle
- CAS Number
- 62-55-5
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 75.13
- Chemical Formula
- C2H5NS
- Chemical Grade
- ACS
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Thioacetamide, Reagent, ACS, CAS Number 62-55-5, Molecular Weight F.W. 75.13, Chemical Formula C2H5NS, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.