H2O2, 30 Pct, Sltn, Rgnt, 100mL, PK6

  • Mfr # H1070-100ML-CS6
  • Zoro # G8080097
product price: 
$
278.99
/pk of 6, $46.50/ea
Free Shipping & Returns

Key Features

Form
Liquid
Special Information
Refrigerate
Chemical Grade
Lab
Molecular Weight
34.01
Chemical Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H1070-100ML-CS6
Zoro #
G8080097
UPC #
-
Country of Origin
United States
Item
Hydrogen Peroxide
Form
Liquid
Special Information
Refrigerate
Chemical Grade
Lab
Molecular Weight
34.01
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Concentration
0.3
Shipping Restrictions
UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II
Chemical Formula
H2O2
Shelf Life
24 mo
Container Type
Bottle
Application
Analytical and General Laboratory
Color
Colorless
Product Type
Hydrogen Peroxide
CAS Number
7722-84-1, 7732-18-5
Container Material
Plastic
Features
Refrigerate
Storage Temperature - Minimum
0 Degrees C
Quantity
100
REMOVE - Previous PI Node
H
Storage Temperature - Maximum
10 Degrees C
Volume
100 mL
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
100 mL

Description

Hydrogen Peroxide, Concentration 30 Percent, CAS Number 7722-84-1, 7732-18-5, Molecular Weight 34.01, Chemical Formula H2O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN2014, Hydrogen Peroxide, Aqueous Solution, 5.1, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews