Aluminum Potassium Sulfate, Crystal, 12kg
- Mfr # A1107-12KG18
- Zoro # G7973773
product price:
$
1,156.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
FCC
Chemical Container Material
Plastic
Molecular Weight
474.39
Chemical Container Size
12 kg
CAS Number
7784-24-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1107-12KG18
- Zoro #
- G7973773
- UPC #
- -
- Country of Origin
- United States
- Item
- Aluminum Potassium Sulfate, Crystal, FCC
- Chemical Grade
- FCC
- Chemical Container Material
- Plastic
- Molecular Weight
- 474.39
- CAS Number
- 7784-24-9
- Shelf Life
- 24 mo
- Chemical Formula
- AlK(SO4)2¿12H2O
- Chemical Container Type
- Drum
- Container Material
- Poly
- Standards
- 21CFR Part 211 in FDA
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 12 kg
Description
Aluminum Potassium Sulfate, Crystal, FCC, CAS Number 7784-24-9, Molecular Weight 474.39, Chemical Formula AlK(SO4)2¿12H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards 21CFR Part 211 in FDA
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.