Shop SPECTRUM
See all product information
Create Account
Amino-1, 3, 6-Naphthalenetrisulfonate, 25g
- Mfr # D1448-25GM
- Zoro # G7931380
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Concentration
100%
Chemical Container Size
25 g
Chemical Container Material
Amber Glass
CAS Number
5398-34-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1448-25GM
- Zoro #
- G7931380
- UPC #
- -
- Country of Origin
- United States
- Item
- Disodium 8-Amino-1,3,6-Naphthalenetrisulfonate
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- CAS Number
- 5398-34-5
- Molecular Weight
- 427.32
- Chemical Formula
- C10H7NNa2O9S3.xH2O
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
Disodium 8-Amino-1,3,6-Naphthalenetrisulfonate, Concentration 100 Percent, CAS Number 5398-34-5, Molecular Weight 427.32, Chemical Formula C10H7NNa2O9S3.xH2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.