Shop All Chemicals Starting with A
Spectrum
Amino 4 Methylbenzoic Acid, 25g
Mfr # A0897-25G
Zoro # G8252708
Free Shipping & Returns
$645.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Container Material Clear Glass
- Shelf Life 24 mo
- Molecular Weight 182.14
- Chemical Formula C7H6N2O4
- CAS Number 13280-60-9
Product Information
- Brand Spectrum
- MFR # A0897-25G
- Zoro # G8252708
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
5-Amino-2-Nitrobenzoic Acid, CAS Number 13280-60-9, Molecular Weight 182.14, Chemical Formula C7H6N2O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, PP, PK12 (5PTJ8)
- RPI Nitrilotriacetic Acid, ACS Grade, 100 G (N46000-100.0)
- WHEATON Plastic Bottle, 1000mL, PK48 (209550)
- QUINCY LAB Oven, Air Forced, Digital, Low Temp (10AFE-LT)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A