Shop SPECTRUM
See all product information
Create Account
AminoethylDiphenylborinate, C14H16BNO, 10g
- Mfr # D0281-10G
- Zoro # G8129849
product price:Â
$
260.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
524-95-8
Molecular Weight
225.1
Chemical Container Material
Clear Glass
Chemical Formula
C14H16BNO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D0281-10G
- Zoro #
- G8129849
- UPC #
- -
- Country of Origin
- Japan
- Item
- Aminoethyl Diphenylborinate
- Shelf Life
- 24 mo
- CAS Number
- 524-95-8
- Molecular Weight
- 225.1
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C14H16BNO
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Non-Hazardous For Transportation
Dimensions
- Chemical Container Size
- 10 g
Description
Aminoethyl Diphenylborinate, CAS Number 524-95-8, Molecular Weight F.W. 225.10, Chemical Formula C14H16BNO, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.