K Phspht Mnbsc, Crstl, Rgnt, ACS, 125g

  • Mfr # P1380-125GM
  • Zoro # G7997722
product price: 
$
55.29
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Container Size
125 g
CAS Number
7778-77-0
Molecular Weight
136.09
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1380-125GM
Zoro #
G7997722
UPC #
-
Country of Origin
United States
Item
Potassium Phosphate
Chemical Container Type
Bottle
Chemical Container Material
Plastic
CAS Number
7778-77-0
Molecular Weight
136.09
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Chemical Formula
KH2PO4
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Potassium Phosphate
Features
Hygroscopic
Special Information
Hygroscopic
Container Material
Plastic
Form
Powder
Quantity
125
Storage Temperature - Minimum
20 Degrees C
Volume
125 g
REMOVE - Previous PI Node
P
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Monobasic
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Potassium Phosphate - Monobasic, Concentration Not Applicable, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews