Ammnm Slft, Crstl, Rgnt, ACS, 12kg

  • Mfr # A1245-12KG
  • Zoro # G7904668
product price: 
$
509.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
ACS
Chemical Container Material
Plastic
CAS Number
7783-20-2
Chemical Container Size
12 kg
Chemical Formula
(NH4)2SO4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A1245-12KG
Zoro #
G7904668
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Ammonium Sulfate
Chemical Grade
ACS
Chemical Container Material
Plastic
CAS Number
7783-20-2
Chemical Formula
(NH4)2SO4
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
132.14
Chemical Container Type
Drum
Shelf Life
24 mo
Color
Colorless
Application
Analytical Testing Labs
Container Type
Drum
Product Type
Ammonium Sulfate
Form
Powder
Features
Pyridine Free
Container Material
Plastic
Storage Temperature - Maximum
22 Degrees C
Quantity
12
REMOVE - Previous PI Node
A
Storage Temperature - Minimum
20 Degrees C
Volume
12 kg
Chemical Properties
Pyridine Free
Calibration Certificate
No
Wire Color
Colorless

Description

Ammonium Sulfate, Concentration Not Applicable, CAS Number 7783-20-2, Molecular Weight 132.14, Chemical Formula (NH4)2SO4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Salt, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews