Alpha-Lipoic Acid, 100g, CAS 1077-28-7
- Mfr # L1515-100GM
- Zoro # G8044817
product price:Â
$
2,333.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
Chemical Formula
C8H14O2S2
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1515-100GM
- Zoro #
- G8044817
- UPC #
- -
- Country of Origin
- United States
- Item
- Alpha-Lipoic Acid
- Chemical Formula
- C8H14O2S2
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 1077-28-7
- Chemical Grade
- Reagent
- Molecular Weight
- 206.32
- Concentration
- 100 %
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 100 g
Description
Alpha-Lipoic Acid, Concentration 100 Percent, CAS Number 1077-28-7, Molecular Weight 206.33, Chemical Formula C8H14O2S2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.