Shop SPECTRUM
See all product information
Create Account
Aminomethyl Benzoic Acid, 25g, Amber Glass
- Mfr # A2588-25GM
- Zoro # G8014391
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Molecular Weight
151.17
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A2588-25GM
- Zoro #
- G8014391
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-(Aminomethyl)Benzoic Acid
- Chemical Container Type
- Bottle
- Molecular Weight
- 151.17
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- CAS Number
- 56-91-7
- Chemical Formula
- C8H9NO2
- Concentration
- 100%
Dimensions
- Chemical Container Size
- 25 g
Description
4-(Aminomethyl)Benzoic Acid, Concentration 100 Percent, CAS Number 56-91-7, Molecular Weight 151.17, Chemical Formula C8H9NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.