Benzyl Benzoate, USP-500mL
- Mfr # BE159-500MLGL
- Zoro # G8065570
product price:Â
$
78.29
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C14H12O2
Special Information
Light Sensitive
Chemical Grade
USP
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE159-500MLGL
- Zoro #
- G8065570
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzyl Benzoate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C14H12O2
- Special Information
- Light Sensitive
- Chemical Grade
- USP
- Molecular Weight
- 212.24
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 120-51-4
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Benzyl Benzoate
- Container Material
- Glass
- Form
- Liquid
- Features
- Light Sensitive
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Benzyl Benzoate, Concentration Not Applicable, CAS Number 120-51-4, Molecular Weight 212.24, Chemical Formula C14H12O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.