Aminopyridine, 100g, CAS 504-24-5
- Mfr # AM164-100GM
- Zoro # G8028857
product price:Â
$
287.99
/ea
Free Shipping & Returns
Key Features
CAS Number
504-24-5
Chemical Container Type
Bottle
Chemical Container Size
100 g
Molecular Weight
94.12
Chemical Formula
C5H6N2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AM164-100GM
- Zoro #
- G8028857
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Aminopyridine
- CAS Number
- 504-24-5
- Chemical Container Type
- Bottle
- Molecular Weight
- 94.12
- Chemical Formula
- C5H6N2
- Concentration
- 100 %
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN2671, P-Aminopyridine, 6.1, PG II
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 g
Description
4-Aminopyridine, Concentration 100 Percent, CAS Number 504-24-5, Molecular Weight 94.12, Chemical Formula C5H6N2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2671, P-Aminopyridine, 6.1, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.