Avobenzone, 100g, CAS 70356-09-1, Ambr Glss
- Mfr # A2682-100GM
- Zoro # G8071469
product price:Â
$
527.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C20H22O3
Concentration
100 %
Chemical Container Material
Amber Glass
Molecular Weight
310.39
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2682-100GM
- Zoro #
- G8071469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Avobenzone
- Chemical Formula
- C20H22O3
- Concentration
- 100 %
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 310.39
- Shelf Life
- 24 mo
- CAS Number
- 70356-09-1
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
Avobenzone, Concentration 100 Percent, CAS Number 70356-09-1, Molecular Weight 310.39, Chemical Formula C20H22O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.