Shop SPECTRUM
See all product information
Create Account
Azophloxine, 100g, CAS 3734-67-6
- Mfr # A3023-100GM
- Zoro # G8009342
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Reagent
Concentration
100 %
Chemical Container Size
100 g
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3023-100GM
- Zoro #
- G8009342
- UPC #
- -
- Country of Origin
- United States
- Item
- Azophloxine
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Concentration
- 100 %
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 509.41
- Chemical Formula
- C18H13N3Na2O8S2
- CAS Number
- 3734-67-6
- Special Information
- For Microscopy
- Chemical Container Type
- Bottle
- Container Material
- Amber Glass
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 100 g
Description
Azophloxine, Concentration 100 Percent, CAS Number 3734-67-6, Molecular Weight 509.42, Chemical Formula C18H13N3Na2O8S2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Special Information For Microscopy
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.