Shop SPECTRUM
See all product information
Create Account
Ammnm Hydroxide, Rgnt, ACS, 2.5L, PK4
- Mfr # A1195-2.5LTGL-CS4
- Zoro # G7952012
product price:Â
$
290.99
/pk of 4, $72.75/ea
Free Shipping & Returns
Key Features
Chemical Formula
NH4OH
Shipping Restrictions
UN2672, Ammonia, Solution, 8, PG III
Chemical Container Size
2.5 L
Chemical Grade
ACS
CAS Number
1336-21-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1195-2.5LTGL-CS4
- Zoro #
- G7952012
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 2.5 L
Details
- Item
- Ammonium Hydroxide
- Chemical Formula
- NH4OH
- Shipping Restrictions
- UN2672, Ammonia, Solution, 8, PG III
- Chemical Grade
- ACS
- CAS Number
- 1336-21-6
- Chemical Container Material
- Clear Glass
- Molecular Weight
- 17.03
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Ammonium Hydroxide
- Form
- Liquid
- Container Material
- Glass
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Storage Temperature
- Maximum of 26 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Ammonium Hydroxide, Concentration Not Applicable, CAS Number 1336-21-6, Molecular Weight 17.03, Chemical Formula NH4OH, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions UN2672, Ammonia, Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.