Sdm Slft, Anhdrs, Grnlr, Rgnt, ACS, 2.5kg, PK4

  • Mfr # S1450-2.5KGGL-CS4
  • Zoro # G7952627
product price: 
$
901.99
/pk of 4, $225.50/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Type
Bottle
Chemical Container Size
2.5 kg
Shipping Restrictions
Chemical Not Regulated For Transport
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1450-2.5KGGL-CS4
Zoro #
G7952627
UPC #
-
Country of Origin
United States
Item
Sodium Sulfate
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Amber Glass
CAS Number
7757-82-6
Molecular Weight
142.04
Chemical Formula
Na2SO4
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Sodium Sulfate
Special Information
Hygroscopic
Features
Hygroscopic
Container Material
Glass
Form
Powder
Storage Temperature - Minimum
20 Degrees C
Storage Temperature
Maximum of 30 Degrees C
Volume
2.5 kg
Storage Temperature - Maximum
22 Degrees C
REMOVE - Previous PI Node
S
Calibration Certificate
No
Chemical Properties
Anhydrous
Wire Color
Colorless

Dimensions

Chemical Container Size
2.5 kg

Description

Sodium Sulfate - Anhydrous, Concentration Not Applicable, CAS Number 7757-82-6, Molecular Weight 142.04, Chemical Formula Na2SO4, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews