Shop SPECTRUM
See all product information
Create Account
Ammonium Fluoborate, 2.5kg
- Mfr # A1180-2.5KG13
- Zoro # G8042190
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
NH4BF4
Chemical Container Size
2.5 kg
CAS Number
13826-83-0
Chemical Container Material
Plastic
Chemical Grade
Technical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1180-2.5KG13
- Zoro #
- G8042190
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Bicarbonate
- Chemical Formula
- NH4BF4
- CAS Number
- 13826-83-0
- Chemical Container Material
- Plastic
- Chemical Grade
- Technical
- Molecular Weight
- 104.84
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Container Material
- Poly
- Shipping Restrictions
- UN3260, Corrosive Solid, Acidic, Inorganic, n.o.s. (Ammonium Fluoborate), 8, PG III
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Ammonium Fluoborate, Crystal, Technical, CAS Number 13826-83-0, Molecular Weight F.W. 104.84, Chemical Formula NH4BF4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Technical, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.