Shop SPECTRUM

Acetic Acid, glcl, 4L, PVC

  • Mfr # A1720-4LTPV
  • Zoro # G7954578

product price: 
$
119.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
60.05
Chemical Container Type
Bottle
CAS Number
64-19-7
Chemical Grade
Lab
Chemical Container Size
4 L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1720-4LTPV
Zoro #
G7954578
UPC #
-
Country of Origin
United States
Item
Acetic Acid
Molecular Weight
60.05
Chemical Container Type
Bottle
CAS Number
64-19-7
Chemical Grade
Lab
Shelf Life
24 mo
Shipping Restrictions
UN2789, Acetic Acid, Glacial, 8 (3), PG II
Chemical Formula
C2H4O2
Concentration
Technical Grade
Chemical Container Material
Coated Glass
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Acetic Acid
Form
Liquid
Special Information
Hygroscopic
Container Material
Plastic
Features
Hygroscopic
REMOVE - Previous PI Node
A
Volume
4 L
Storage Temperature - Maximum
22 Degrees C
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Chemical Properties
Glacial
Calibration Certificate
No

Description

Acetic Acid - Glacial, Concentration Technical Grade, CAS Number 64-19-7, Molecular Weight 60.05, Chemical Formula C2H4O2, Chemical Container Material Coated Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN2789, Acetic Acid, Glacial, 8 (3), PG II, Standards Not Applicable, Special Information Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.