Ammonia Solution, FCC, 500mL, PK6
- Mfr # A1293-500MLGL0R
- Zoro # G7959137
product price:Â
$
407.99
/pk of 6, $68.00/ea
Free Shipping & Returns
Key Features
Molecular Weight
17.03
Chemical Grade
FCC
CAS Number
1336-21-6
Shipping Restrictions
UN2672, Ammonia, solution, 8, PG III
Chemical Formula
NH4OH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A1293-500MLGL0R
- Zoro #
- G7959137
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- Ammonia Solution, FCC
- Molecular Weight
- 17.03
- Chemical Grade
- FCC
- CAS Number
- 1336-21-6
- Shipping Restrictions
- UN2672, Ammonia, solution, 8, PG III
- Chemical Formula
- NH4OH
- Shelf Life
- 60 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Container Material
- Amber Glass
- Standards
- 21CFR Part 211 in FDA
Description
Ammonia Solution, FCC, CAS Number 1336-21-6, Molecular Weight 17.03, Chemical Formula NH4OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Bases, Shelf Life 60 mo, Shipping Restrictions UN2672, Ammonia, solution, 8, PG III, Standards 21CFR Part 211 in FDA, Package Quantity 6
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.