Shop SPECTRUM
See all product information
Create Account
Ammonium Formate, Reagent, 500g, PK6
- Mfr # A1190-500GMAK
- Zoro # G7988981
product price:Â
$
686.99
/pk of 6, $114.50/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
CAS Number
540-69-2
Chemical Grade
Reagent
Chemical Container Material
Plastic
Chemical Formula
HCOONH4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1190-500GMAK
- Zoro #
- G7988981
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Formate, Crystal, Reagents
- Shelf Life
- 24 mo
- CAS Number
- 540-69-2
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Chemical Formula
- HCOONH4
- Chemical Container Type
- Bottle
- Molecular Weight
- 63.06
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 500 g
Description
Ammonium Formate, Crystal, Reagent, CAS Number 540-69-2, Molecular Weight F.W. 63.06, Chemical Formula HCOONH4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.