Shop SPECTRUM
See all product information
Create Account
Diethanolamine, Reagent, ACS, 500mL
- Mfr # D1033-500MLGL51
- Zoro # G8058491
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Chemical Container Size
500 mL
Chemical Formula
C4H11NO2
Chemical Container Type
Bottle
Molecular Weight
F.W. 105.14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1033-500MLGL51
- Zoro #
- G8058491
- UPC #
- -
- Country of Origin
- United States
- Item
- Diethanolamine, Reagents, ACS
- Chemical Grade
- ACS
- Chemical Formula
- C4H11NO2
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 105.14
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 111-42-2
- Special Information
- Possible carcinogen.
Dimensions
- Chemical Container Size
- 500 mL
Description
Diethanolamine, Reagents, ACS, CAS Number 111-42-2, Molecular Weight F.W. 105.14, Chemical Formula C4H11NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Special Information Possible carcinogen.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.