Shop SPECTRUM
See all product information
Create Account
Ammonium Phosphate, Reagent, 125g
- Mfr # A1235-125GM07
- Zoro # G7927777
product price:Â
$
77.89
/ea
Key Features
Chemical Container Size
125 g
Chemical Container Type
Bottle
Chemical Formula
NH4H2PO4
Chemical Grade
ACS
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1235-125GM07
- Zoro #
- G7927777
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Phosphate, Monobasic, Crystal, Reagents, ACS
- Chemical Container Type
- Bottle
- Chemical Formula
- NH4H2PO4
- Chemical Grade
- ACS
- Chemical Container Material
- Plastic
- CAS Number
- 7722-76-1
- Shelf Life
- 24 mo
- Molecular Weight
- 115.03
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 125 g
Description
Ammonium Phosphate, Monobasic, Crystal, Reagent, ACS, CAS Number 7722-76-1, Molecular Weight F.W. 115.03, Chemical Formula NH4H2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.