Shop SPECTRUM
See all product information
Create Account
Potassium Persulfate, Reagent, 12kg
- Mfr # P1375-12KG18
- Zoro # G8089763
product price:Â
$
1,011.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
K2S2O8
Chemical Container Size
12 kg
Shipping Restrictions
UN1492, Potassium persulfate, 5.1, PG III
CAS Number
7727-21-1
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1375-12KG18
- Zoro #
- G8089763
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Persulfate, Crystal, Reagents
- Chemical Formula
- K2S2O8
- Shipping Restrictions
- UN1492, Potassium persulfate, 5.1, PG III
- CAS Number
- 7727-21-1
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Chemical Grade
- Reagent
- Molecular Weight
- F.W. 270.32
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 12 kg
Description
Potassium Persulfate, Crystal, Reagent, CAS Number 7727-21-1, Molecular Weight F.W. 270.32, Chemical Formula K2S2O8, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1492, Potassium persulfate, 5.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.