Ammonium Phosphate, Reagent, 500g, PK6
- Mfr # A1235-500GMAK
- Zoro # G7912952
product price:Â
$
493.99
/pk of 6, $82.33/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Formula
NH4H2PO4
Chemical Container Size
500 g
Chemical Grade
ACS
CAS Number
7722-76-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1235-500GMAK
- Zoro #
- G7912952
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Phosphate, Monobasic, Crystal, Reagents, ACS
- Shelf Life
- 24 mo
- Chemical Formula
- NH4H2PO4
- Chemical Grade
- ACS
- CAS Number
- 7722-76-1
- Molecular Weight
- 115.03
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 500 g
Description
Ammonium Phosphate, Monobasic, Crystal, Reagents, ACS, CAS Number 7722-76-1, Molecular Weight 115.03, Chemical Formula NH4H2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.