Ammnm Bifluoride, Flake, 45kg
- Mfr # A1135-45KGBL
- Zoro # G7939869
product price:Â
$
1,509.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1727, Ammonium Hydrogendifluoride, Solid, 8, PG II
Molecular Weight
57.05
CAS Number
1341-49-7
Chemical Formula
NH4F; HF
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1135-45KGBL
- Zoro #
- G7939869
- UPC #
- -
- Country of Origin
- United States
- Item
- Ammonium Bifluoride
- Shipping Restrictions
- UN1727, Ammonium Hydrogendifluoride, Solid, 8, PG II
- Molecular Weight
- 57.05
- CAS Number
- 1341-49-7
- Chemical Formula
- NH4F; HF
- Chemical Grade
- Lab
- Chemical Container Type
- Drum
- Chemical Container Material
- Fiberboard
- Shelf Life
- 24 mo
- Color
- Colorless
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Product Type
- Ammonium Bifluoride
- Features
- Deliquescent
- Container Material
- Fiberboard
- Special Information
- Deliquescent
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 45 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 45
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 45 kg
Description
Ammonium Bifluoride, Concentration Not Applicable, CAS Number 1341-49-7, Molecular Weight 57.05, Chemical Formula NH4F; HF, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 45 kg, Chemical Family Type Inorganic, Salt, Shelf Life 24 mo, Shipping Restrictions UN1727, Ammonium Hydrogendifluoride, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.