Arachidonic Acid, C20H32O2,100 mg
- Mfr # A0781-100MG
- Zoro # G8268187
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
CAS Number
506-32-1
Shelf Life
24 mo
Molecular Weight
304.5
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A0781-100MG
- Zoro #
- G8268187
- UPC #
- -
- Country of Origin
- Japan
- Item
- Arachidonic Acid
- Calibration Certificate
- No
- CAS Number
- 506-32-1
- Shelf Life
- 24 mo
- Molecular Weight
- 304.5
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Chemical Formula
- C20H32O2
- Chemical Container Material
- Clear Glass
- Shipping Restrictions
- Non-Hazardous For Transportation
Dimensions
- Chemical Container Size
- 100 mg
Description
Arachidonic Acid, CAS Number 506-32-1, Molecular Weight 304.5, Chemical Formula C20H32O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Acids, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Non-Hazardous For Transportation
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.