Shop All Chemicals Starting with A
Spectrum
Atorvastatin Calcium Salt, 1g
Mfr # A2476-1G
Zoro # G8281548
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Container Size 1 g
- CAS Number 344423-98-9
- Chemical Formula C66H68CaF2N4O10.3H2O
- Chemical Container Type Bottle
Product Information
- Brand Spectrum
- MFR # A2476-1G
- Zoro # G8281548
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 1 g |
Details
Description
Atorvastatin Calcium Salt, CAS Number 344423-98-9, Molecular Weight F.W. 1155.36, Chemical Formula C66H68CaF2N4O10.3H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTUNA Glass Syringe, Metal Luer Lock, 20 mL (7.140-41)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-CF-RG-BLU)
- NUPLA Non-conductive Soil Probe, 60 In (6894327)
- A2Z SCILAB Double Ended Lab Spatula Square & Tapered End 7" Stainless Steel (A2Z-ZR098)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A