Shop All Lab Chairs & Stools
Blue Ridge Ergonomics
Polyurethane Stool, 300 lb Cap., Blue
Mfr # IPHBSO-RG-CF-RG-BLU
Zoro # G006126183
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Height Range 22 in to 32 in
- Seat Depth 13 in
- Seat Width 13 in
- Material Polyurethane
- Color Blue
Product Information
- Brand Blue Ridge Ergonomics
- MFR # IPHBSO-RG-CF-RG-BLU
- Zoro # G006126183
- UPC # 00840268329600
- Country of Origin United States
- Category Lab Chairs & Stools
Dimensions
Seat Height Range | 22 in to 32 in |
Seat Depth | 13 in |
Seat Width | 13 in |
Details
Description
Polyurethane Stool, Weight Capacity 300 lb, Seat Height Range 22 in to 32 in, Seat Depth 13 in, Seat Width 13 in, Color Blue, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features 360 Degrees ; All-Around Control Mechanism Making it Easy to Adjust no Matter where you Sit; Chrome Adjustable Foot Ring and Black; Non-Marring Glides Suitable for Hard Floors in Chemical; Soil and Puncture Resistant Polyurethane, Includes Chrome Foot Ring; ESD Stationary Glides
Restrictions
- WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANNA INSTRUMENTS 4.01 pH Calibration Solution (HI7004L)
- AQUAPHOENIX SCIENTIFIC Refill, Reagent Qac DT, 60 mL (QA3500-B)
- QORPAK Bottle, 16 oz, PK48 (GLC-01574)
- LOVIBOND Tablets, Reagents (511081BT)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", Black (BR-ECR-VMBCH-CR-NF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, BF, Casters (BR-TPMBCH-RG-A1-BF-RC)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS ESD Vin Med Ben Chair w/ Med Bk EC BLK (BR-ESD-VMBCH-MB-CR-T0-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Blu CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8546)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr Tilt CF Cast (BR-PHBCH-CR-T1-A0-CF-CC-BLK)
- Blue Ridge Ergonomics Lab Chairs & Stools