B-Nicotinamide Adenine Dinucleotide, 1g
- Mfr # NI102-1GM
- Zoro # G7940429
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
717.5
Chemical Container Size
1 g
CAS Number
53-84-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NI102-1GM
- Zoro #
- G7940429
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 g
Details
- Item
- B-Nicotinamide Adenine Dinucleotide
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- 717.5
- CAS Number
- 53-84-9
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Formula
- C21H27N7O14P2.3H2O
- Chemical Grade
- Lab
Description
B-Nicotinamide Adenine Dinucleotide, Concentration 100 Percent, CAS Number 53-84-9, Molecular Weight 717.5, Chemical Formula C21H27N7O14P2.3H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.