Barium Chlrd, Dihdrt, Crstl, Rgnt, ACS, 125g

  • Mfr # B1025-125GM
  • Zoro # G8014489
product price: 
$
61.19
/ea

Key Features

Shipping Restrictions
UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III
Molecular Weight
244.26
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
ACS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1025-125GM
Zoro #
G8014489
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
125 g

Details

Item
Barium Chloride
Shipping Restrictions
UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III
Molecular Weight
244.26
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Grade
ACS
CAS Number
10326-27-9
Chemical Formula
BaCl2; 2H2O
Chemical Container Type
Bottle
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Barium Chloride
Form
Powder
Purity
99 %
Container Material
Plastic
Features
Dihydrate
REMOVE - Previous PI Node
B
Quantity
125
Volume
125 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Description

Barium Chloride, Concentration Not Applicable, CAS Number 10326-27-9, Molecular Weight 244.26, Chemical Formula BaCl2; 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews