Behenyl Alcohol, 100g, CAS 661-19-8
- Mfr # B2859-100GM
- Zoro # G7920661
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2859-100GM
- Zoro #
- G7920661
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- Behenyl Alcohol
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Concentration
- 100%
- Molecular Weight
- 326.6
- Chemical Formula
- C22H46O
- CAS Number
- 661-19-8
Description
Behenyl Alcohol, Concentration 100 Percent, CAS Number 661-19-8, Molecular Weight 326.6, Chemical Formula C22H46O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.