Behenyl Alcohol, 10g, CAS 661-19-8
- Mfr # B2859-10GM
- Zoro # G7939832
product price:Â
$
79.19
/ea
Key Features
Chemical Container Type
Bottle
Chemical Container Size
10 g
Chemical Container Material
Amber Glass
Concentration
100%
CAS Number
661-19-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2859-10GM
- Zoro #
- G7939832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 10 g
Details
- Item
- Behenyl Alcohol
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- CAS Number
- 661-19-8
- Molecular Weight
- 326.6
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Formula
- C22H46O
Description
Behenyl Alcohol, Concentration 100 Percent, CAS Number 661-19-8, Molecular Weight 326.6, Chemical Formula C22H46O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.