Benzalkonium Chloride Solution, 50 Percen

  • Mfr # B1068-4LTGL
  • Zoro # G7926690
product price: 
$
402.99
/ea
Free Shipping & Returns

Key Features

Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Container Size
4 L
Chemical Grade
NF
Concentration
50 %
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1068-4LTGL
Zoro #
G7926690
UPC #
-
Country of Origin
United States
Item
Benzalkonium Chloride Solution
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
Chemical Grade
NF
Concentration
50 %
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, n.o.s. (Benzalkonium Chloride Solution), 8 (3), PG II
Special Information
Mixture of Alkylbenzyldimethylammonium Chlorides of the General Formula: [C6H5CH2N(CH3)2R]Cl, R=Alkyl
Shelf Life
36 mo
Chemical Formula
[C6H5CH2N(CH3)2R]Cl; H2O; C2H5OH; C6H5CH2Cl
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Benzalkonium Chloride Solution
Features
Mixture of Alkylbenzyldimethylammonium Chlorides of the General Formula: [C6H5CH2N(CH3)2R]Cl, R=Alkyl
CAS Number
100-44-7, 64-17-5, 7732-18-5, 8001-54-5
Container Material
Glass
Form
Liquid
Molecular Weight
18.02 F.W; 46.07 F.W; 126.59 F.W
Volume
4 L
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
1
REMOVE - Previous PI Node
B
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Benzalkonium Chloride Solution, Concentration 50 Percent, CAS Number 100-44-7, 64-17-5, 7732-18-5, 8001-54-5, Molecular Weight 18.02 F.W; 46.07 F.W; 126.59 F.W, Chemical Formula [C6H5CH2N(CH3)2R]Cl; H2O; C2H5OH; C6H5CH2Cl, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Solution, Calibration Certificate No, Shelf Life 36 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews