Shop SPECTRUM

Benzalkonium Chloride Solution, 50 Percen

  • Mfr # B1068-500MLGL
  • Zoro # G7942081

product price: 
$
138.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
36 mo
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, n.o.s. (Benzalkonium Chloride Solution), 8 (3), PG II
Special Information
Mixture of Alkylbenzyldimethylammonium Chlorides of the General Formula: [C6H5CH2N(CH3)2R]Cl, R=Alkyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1068-500MLGL
Zoro #
G7942081
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
Benzalkonium Chloride Solution
Shelf Life
36 mo
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shipping Restrictions
UN2920, Corrosive Liquid, Flammable, n.o.s. (Benzalkonium Chloride Solution), 8 (3), PG II
Special Information
Mixture of Alkylbenzyldimethylammonium Chlorides of the General Formula: [C6H5CH2N(CH3)2R]Cl, R=Alkyl
Concentration
50 %
Chemical Grade
NF
Container Type
Bottle
Chemical Formula
[C6H5CH2N(CH3)2R]Cl; H2O; C2H5OH; C6H5CH2Cl
Color
Colorless
Application
Analytical Testing Labs
Product Type
Benzalkonium Chloride Solution
CAS Number
100-44-7, 64-17-5, 7732-18-5, 8001-54-5
Molecular Weight
18.02 F.W; 46.07 F.W; 126.59 F.W
Form
Liquid
Container Material
Glass
Features
Mixture of Alkylbenzyldimethylammonium Chlorides of the General Formula: [C6H5CH2N(CH3)2R]Cl, R=Alkyl
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
B
Storage Temperature - Maximum
22 Degrees C
Quantity
500
Volume
500 mL
Calibration Certificate
No

Description

Benzalkonium Chloride Solution, Concentration 50 Percent, CAS Number 100-44-7, 64-17-5, 7732-18-5, 8001-54-5, Molecular Weight 18.02 F.W; 46.07 F.W; 126.59 F.W, Chemical Formula [C6H5CH2N(CH3)2R]Cl; H2O; C2H5OH; C6H5CH2Cl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 mL, Chemical Family Type Solution, Shelf Life 36 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.